Motion
PF550-XL
Pure Fit™ General Purpose Work Gloves - X-Large Size, Polyurethane Coated, Knit Wrist Cuff
MI ITEM #04127121
MFR #PF550-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pure Fit™ General Purpose Work Gloves - X-Large Size, Polyurethane Coated, Knit Wrist Cuff
MI ITEM #04127121
MFR #PF550-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Black, Grey
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Nylon Lined
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Pure Fit
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    ASTM 3389-05, ASTM F1790-97, EN388
  • UPC_NO
    801462179828

Overview

Mfr description
PF550-XL BLACK NYLON GLOVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought