Motion
330-M
Atlas® General Purpose Work Gloves - Medium Size, Rubber Coated, Cotton, Polyester Material
MI ITEM #04127149
MFR #330-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Atlas® General Purpose Work Gloves - Medium Size, Rubber Coated, Cotton, Polyester Material
MI ITEM #04127149
MFR #330-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
330-M GRAY COTTON/POLY GLOVES

Specifications

  • Glove Size
    M or Size 8
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black, Blue
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Textured
  • Standards Met
    EN388 2142
  • Coating Material
    Rubber
  • Product Line
    Atlas Re-Grip
  • Description Keyword
    Unlined
  • UPC_NO
    801462223729

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text