Motion
KV303-M
Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Kevlar/Stainless Steel Liner
MI ITEM #04127200
MFR #KV303-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Kevlar/Stainless Steel Liner
MI ITEM #04127200
MFR #KV303-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KV303-M YLW KEVLAR GLOVES

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Kevlar/Stainless Steel
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    4
  • Standards Met
    ASTM F 1790-97 Cut Resistance Level 4
  • Description Keyword
    Natural Rubber Coated Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought