Specifications
Dimensions
- Glove SizeLarge
Details
- Ansi Isea Cut Resistance LevelA4
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialLatex
- ColorBlack / Yellow
- Cuff TypeKnitwrist
- Description KeywordNatural Rubber Coated Palm & Fingers
- En 388 Abrasion Resistance Level2
- En 388 Cut Resistance Level5
- En 388 Puncture Resistance Level4
- En 388 Tear Resistance Level4
- Hand TypePair
- Knit Gauge10 ga
- Liner/Shell MaterialKevlar/Stainless Steel
- Standards MetASTM F 1790-97 Cut Resistance Level 4
- TypeCut Resistant
Overview
Mfr description
KV303-L YLW KEVLAR GLOVES