Motion
KV250-L
Tuff Coat Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Kevlar Liner
Mi Item #04127220
MFR #KV250-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tuff Coat Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Kevlar Liner
Mi Item #04127220
MFR #KV250-L

Mfr description
KV250-L YLW/GREEN KEVLAR GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green / Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    3
  • En 388 Puncture Resistance Level
    4
  • Hand Type
    Pair
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Kevlar
  • Standards Met
    ASTM 3389-05 Abrasion Resistance Level 4, ASTM F 1790-97 Cut Resistance Level 2
  • Type
    Cut & Puncture Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)