Motion
400-S
Tuff Coat Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Acrylic Liner
Mi Item #04127223
MFR #400-S
Price$84.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tuff Coat Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Acrylic Liner
Mi Item #04127223
MFR #400-S

Mfr description
400-S BRUSHED ACRYLIC GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.54/pr

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Latex
  • Color
    Black / Hi-Vis Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Latex Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    1
  • Hand Type
    Pair
  • Liner/Shell Material
    Acrylic
  • Manufacturer Upc Number
    801462001914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)