Motion
400-L
Tuff Coat Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Acrylic Liner
MI ITEM #04127225
MFR #400-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tuff Coat Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Acrylic Liner
MI ITEM #04127225
MFR #400-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
400-L BRUSHED ACRYLIC GLOVES

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Hi-Vis Yellow
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Acrylic
  • Ansi Isea Abrasion Resistance Level
    A3
  • En 388 Abrasion Resistance Level
    1
  • Manufacturer Upc Number
    801462001938
  • Description Keyword
    Latex Coated Palm & Fingers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought