Overview
Mfr description
125-S WHITE NYLON GLOVES
Specifications
- Glove SizeS or Size 7
- Material TypeKnit Gloves - Coated
- Lining MaterialAcrylic, Nylon
- Cuff TypeKnitwrist
- ColorBlue, White
- Hand TypePair
- Coating MaterialLatex
- Manufacturer Upc Number801462001969
- UPC_NO801462001969
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data