Overview
Mfr description
125-L WHITE NYLON GLOVES
Specifications
- Glove SizeL or Size 9
- Material TypeKnit Gloves - Coated
- Lining MaterialAcrylic, Nylon
- Cuff TypeKnitwrist
- ColorBlue, White
- Hand TypePair
- Coating MaterialLatex
- Manufacturer Upc Number801462001983
- Manufacturer Product Page
- UPC_NO801462001983
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data