Motion
125-XL
Tuff Coat General Purpose Work Gloves - X-Large Size, Knitwrist Cuff
MI ITEM #04127231
MFR #125-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tuff Coat General Purpose Work Gloves - X-Large Size, Knitwrist Cuff
MI ITEM #04127231
MFR #125-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
125-XL WHITE NYLON GLOVES
  • Gloves are cut-resistant, not cut proof
  • Extreme caution should be used around moving machinery
  • Laundering gloves that have been in contact with toxic or corrosive chemicals may result in a chemical reaction, including fumes that could cause personal injury, serious illness or death.

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Acrylic, Nylon
  • Cuff Type
    Knitwrist
  • Color
    Blue, White
  • Hand Type
    Pair
  • Coating Material
    Latex
  • Manufacturer Upc Number
    801462001990
  • Manufacturer Product Page
  • UPC_NO
    801462001990

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text