Overview
Mfr description
125-XXL WHITE NYLON GLOVES
Specifications
- Glove SizeXXL or Size 11
- Material TypeKnit Gloves - Coated
- Lining MaterialAcrylic, Nylon
- Cuff TypeKnitwrist
- ColorBlue, White
- Hand TypePair
- Coating MaterialLatex
- Manufacturer Upc Number801462002003
- UPC_NO801462002003
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data