Motion
WE100-S
Workeasy General Purpose Work Gloves - Small Size, Nitrile Coated, Knit Wrist Cuff, Polyester Material
MI ITEM #04127233
MFR #WE100-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Workeasy General Purpose Work Gloves - Small Size, Nitrile Coated, Knit Wrist Cuff, Polyester Material
MI ITEM #04127233
MFR #WE100-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE100-S WHITE POLYESTER GLOVES

Specifications

  • Glove Size
    S or Size 7
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Grey, Red
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Smooth
  • Standards Met
    ASTM 3389-05 Level 4, ASTM F1790-97 Level 1, EN388 3X2X
  • Coating Material
    Nitrile
  • Product Line
    Workeasy
  • Description Keyword
    Unlined
  • UPC_NO
    801462005165

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text