Motion
WE300-S
Workeasy General Purpose Work Gloves - Size Small, Unlined
MI ITEM #04127253
MFR #WE300-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Workeasy General Purpose Work Gloves - Size Small, Unlined
MI ITEM #04127253
MFR #WE300-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE300-S GRAY HPPE GLOVES

Specifications

  • Glove Size
    Small
  • Lining Material
    Unlined
  • Hand Type
    Pair
  • Coating Material
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Gray / Red / White
  • Cuff Type
    Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    4
  • Product Line
    Workeasy
  • Standards Met
    ASTM 3389-05 Level 4, ASTM F1790-97 Level 4, EN388 414X
  • UPC_NO
    801462005363
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Protection Type
    General Protection
  • Material
    High Performance Polyethylene
  • Material Type
    Synthetic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text