Specifications
Dimensions
- Glove SizeLarge
Details
- Ansi Isea Abrasion Resistance Level4
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorGray / White / Yellow
- Cuff TypeKnit Wrist
- Description KeywordUnlined
- Finger CoverageFull
- Grip PatternSmooth
- Hand TypePair
- Lining MaterialUnlined
- MaterialHigh Performance Polyethylene
- Material TypeSynthetic
- Product LineWorkeasy
- Protection TypeGeneral Protection
- Standards MetASTM 3389-05 Level 4, ASTM F1790-97 Level 4, EN388 414X
- UPC_NO801462005387
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)