Motion
24ALC-GY-1
Heat Protection Gloves - Size Medium, Cotton, Straight Cuff Type, Pair, Blue
MI ITEM #04127280
MFR #24ALC-GY-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Protection Gloves - Size Medium, Cotton, Straight Cuff Type, Pair, Blue
MI ITEM #04127280
MFR #24ALC-GY-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24ALC-GY-1 LADIES/LOOP OUT TERRY/GRAY

Specifications

  • Glove Size
    Medium
  • Type
    Heat Protection Glove
  • Material
    Cotton
  • Lining Material
    Unlined
  • Cuff Type
    Straight
  • Hand Type
    Pair
  • Color
    Blue
  • Weight
    24 oz/yd²
  • Standards Met
    ASTM F 1790-97 Cut Resistance Level 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text