Motion
650-L
Powercoat Chemical Resistant Gloves - Size Large, PVC, Pinked Cuff, 10 in Length, Blue
MI ITEM #04127327
MFR #650-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powercoat Chemical Resistant Gloves - Size Large, PVC, Pinked Cuff, 10 in Length, Blue
MI ITEM #04127327
MFR #650-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
650-L TPL DIPPED GLOVE BLUE

Specifications

  • Glove Size
    Large
  • Material
    PVC
  • Cuff Type
    Pinked
  • Length
  • Hand Type
    Pair
  • Color
    Blue
  • Product Line
    Powercoat
  • Lining Material
    Knit
  • Surface Finish
    Rough
  • Lining Seams
    Seamless Lining
  • Knit Lining Material
    Cotton
  • Standards Met
    EN 374-3 AKL, EN 388 4121
  • Prop 65
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought