Motion
660-M
12'', Triple dipped PVC with rough grip, blue
Mi Item #04127331
MFR #660-M
Price$9.07/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12'', Triple dipped PVC with rough grip, blue
Mi Item #04127331
MFR #660-M

Mfr description
660-M TPL DIPPED GLOVE PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.07/pr

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    12 in

Details

  • Color
    Blue
  • Cuff Type
    Pinked
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Lining Material
    Knit
  • Lining Seams
    Seamless Lining
  • Material
    PVC
  • Product Line
    Powercoat
  • Standards Met
    EN 374-3 JKL, EN 388 4121
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    801462140828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)