Overview
Mfr description
660-XXL TPL DIPPED GLOVE PVC
Specifications
- Glove Size2X-Large
- MaterialPVC
- Cuff TypePinked
- Length
- Hand TypePair
- ColorBlue
- Product LinePowercoat
- Lining MaterialKnit
- Surface FinishRough
- Supported Or UnsupportedSupported
- Lining SeamsSeamless Lining
- Knit Lining MaterialCotton
- Standards MetEN 374-3 JKL, EN 388 4121
- UPC_NO801462140866
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data