Motion
KV660-XXL
Powercoat Chemical Resistant Gloves - Size 2X-Large, PVC, Slip-On Cuff, 12 in Length, Blue / Yellow
MI ITEM #04127338
MFR #KV660-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powercoat Chemical Resistant Gloves - Size 2X-Large, PVC, Slip-On Cuff, 12 in Length, Blue / Yellow
MI ITEM #04127338
MFR #KV660-XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KV660-XXL TPL DIPPED GLOVE BLUE

Specifications

  • Glove Size
    2X-Large
  • Material
    PVC
  • Cuff Type
    Slip-On
  • Length
  • Hand Type
    Pair
  • Color
    Blue / Yellow
  • Product Line
    Powercoat
  • Lining Material
    Kevlar, Knit
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Supported
  • Lining Seams
    Seamless Lining
  • Knit Lining Material
    Kevlar
  • Standards Met
    ASTM 3389-05 2, ASTM 3389-05 4, EN 388 4XXX
  • Prop 65
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text