Overview
Mfr description
640-M DBL DIPPED SLEEVE EXT ORG
Specifications
- Glove SizeMedium
- MaterialPVC
- Cuff TypeElastic Cuff
- Length
- Hand TypePair
- ColorOrange / Transparent
- Product LinePowercoat
- Lining MaterialCotton
- Surface FinishRough
- Supported Or UnsupportedUnsupported
- Lining SeamsSeamless Lining
- Standards MetASTM 3389-05, ASTM F1790-97, EN 374-3 AJL, EN 388 3121, EN 388 4131
- Prop 65Yes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data