Motion
460-L
Powercoat Chemical Resistant Gloves - Size Large, PVC, Beaded Cuff, 12 in Length, Orange
MI ITEM #04127343
MFR #460-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powercoat Chemical Resistant Gloves - Size Large, PVC, Beaded Cuff, 12 in Length, Orange
MI ITEM #04127343
MFR #460-L

Mfr description
460-L DBL DIPPED SLEEVE EXT ORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    12 in

Details

  • Color
    Orange
  • Cuff Type
    Beaded
  • Hand Type
    Pair
  • Lining Material
    Fleece
  • Material
    PVC
  • Product Line
    Powercoat
  • Prop 65
    Yes
  • Standards Met
    EN 388 4121
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)