Motion
PC-LBL-M
Powercoat Chemical Resistant Gloves - Size Medium, Latex, Pinked Cuff, 12 in Length, Blue
MI ITEM #04127375
MFR #PC-LBL-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powercoat Chemical Resistant Gloves - Size Medium, Latex, Pinked Cuff, 12 in Length, Blue
MI ITEM #04127375
MFR #PC-LBL-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PC-LBL-M NITRILE GLOVE SUPPORTED

Specifications

  • Glove Size
    Medium
  • Material
    Latex
  • Cuff Type
    Pinked
  • Length
  • Hand Type
    Pair
  • Color
    Blue
  • Product Line
    Powercoat
  • Surface Finish
    Smooth
  • Supported Or Unsupported
    Supported
  • Prop 65
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text