Motion
241906,716A-PP02AA1ACBNBNPT

GRACO INC
241906,716A-PP02AA1ACBNBNPT

Husky™ 716a Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, Aluminum, Buna-N, PTFE Fluid Section, Buna-N Ball, Nitrile Diaphragm
Mi Item #04127446
MFR #241906,716A-PP02AA1ACBNBNPT
Price$1,424.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
241906,716A-PP02AA1ACBNBNPT

Husky™ 716a Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, Aluminum, Buna-N, PTFE Fluid Section, Buna-N Ball, Nitrile Diaphragm
Mi Item #04127446
MFR #241906,716A-PP02AA1ACBNBNPT

Mfr description
241906 HUSKY AIR DIAPHRAGM PUMP O
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,424.87/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in
  • Weight
    8.50 lbs

Details

  • Air Exhaust
    3/8 in
  • Air Inlet
    1/4 in
  • Ball Material
    Buna-N
  • Certification
    CE
  • Diaphragm Material
    Nitrile
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    16 gpm
  • O Ring Material
    PTFE
  • Wetted Materials
    Aluminum, Buna-N, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)