Motion
PSD-NI8-M
Powercoat Disposable Gloves - Medium Size, Nitrile, Powder-Free, 8.0 mil Thick, Blue Color
MI ITEM #04127503
MFR #PSD-NI8-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powercoat Disposable Gloves - Medium Size, Nitrile, Powder-Free, 8.0 mil Thick, Blue Color
MI ITEM #04127503
MFR #PSD-NI8-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PSD-NI8-M POWDER FREE DISPOSABLE GLOVE

Specifications

  • Glove Size
    Medium
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Powercoat"
  • Thickness
    8 mil
  • Color
    Blue
  • Length
  • Application
    Industrial
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Standards Met
    ANSI
  • UPC_NO
    801462219838

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought