Motion
PSD-NI8-L
Powercoat Disposable Gloves - Large Size, Nitrile, Powder-Free, 8.0 mil Thick, Blue Color
MI ITEM #04127504
MFR #PSD-NI8-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powercoat Disposable Gloves - Large Size, Nitrile, Powder-Free, 8.0 mil Thick, Blue Color
MI ITEM #04127504
MFR #PSD-NI8-L

Mfr description
PSD-NI8-L POWDER FREE DISPOSABLE GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    12 in
  • Thickness
    8 mil

Details

  • Application
    Industrial
  • Color
    Blue
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Powercoat"
  • Standards Met
    ANSI
  • Sterile Gloves
    Non-Sterile
  • UPC_NO
    801462219821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)