Motion
PSD-TRIP-S
Powercoat Chemical Resistant Gloves - Size Small, Nitrile, Beaded Cuff, 12 in Length, Purple
MI ITEM #04127507
MFR #PSD-TRIP-S
List Price$58.60/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powercoat Chemical Resistant Gloves - Size Small, Nitrile, Beaded Cuff, 12 in Length, Purple
MI ITEM #04127507
MFR #PSD-TRIP-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.60/bx for your price

Overview

Mfr description
PSD-TRIP-S POWDER FREE DISPOSABLE GLOVE

Specifications

  • Glove Size
    Small
  • Material
    Nitrile
  • Cuff Type
    Beaded
  • Length
  • Hand Type
    Pair
  • Color
    Purple
  • Product Line
    Powercoat
  • Lining Material
    Unlined
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Unsupported
  • Thickness
    5 mil
  • UPC_NO
    801462221275

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought