Motion
PSD-TRIP-L
Powercoat Chemical Resistant Gloves - Size Large, Nitrile, Beaded Cuff, 12 in Length, Purple
Mi Item #04127509
MFR #PSD-TRIP-L
Price$42.93/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powercoat Chemical Resistant Gloves - Size Large, Nitrile, Beaded Cuff, 12 in Length, Purple
Mi Item #04127509
MFR #PSD-TRIP-L

Mfr description
PSD-TRIP-L POWDER FREE DISPOSABLE GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.93/bx

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    12 in
  • Thickness
    5 mil

Details

  • Color
    Purple
  • Cuff Type
    Beaded
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Nitrile
  • Product Line
    Powercoat
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Rough
  • UPC_NO
    801462221251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)