Motion
BK-KVS-2-14
14'' Standard weight, 2-ply black KEVLAR knit sleeve without thumb hole.
MI ITEM #04127522
MFR #BK-KVS-2-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14'' Standard weight, 2-ply black KEVLAR knit sleeve without thumb hole.
MI ITEM #04127522
MFR #BK-KVS-2-14

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BK-KVS-2-14 2 PLY KEVLAR SLV 14"

Specifications

  • Garment Type
    Cut Resistant
  • Length
    14 in
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Color
    Black
  • Approval Listing Regulations
    ANSI, ASTM 3389-05, ASTM F1790-97, EN 388
  • Ansi Isea Cut Resistance Level
    3
  • Additional Details
    Flame Resistant
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought