Motion
BK-KVS-2-18TH
18'' Standard weight, 2-ply black KEVLAR knit sleeve with thumb hole.
Mi Item #04127526
MFR #BK-KVS-2-18TH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18'' Standard weight, 2-ply black KEVLAR knit sleeve with thumb hole.
Mi Item #04127526
MFR #BK-KVS-2-18TH

Mfr description
BK-KVS-2-18TH 2 PLY KEVLAR SLEEVE 18"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in

Details

  • Additional Details
    Flame Resistant
  • Ansi Isea Cut Resistance Level
    3
  • Approval Listing Regulations
    ANSI, ASTM 3389-05, ASTM F1790-97, EN 388
  • Color
    Black
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)