Motion
BK-KVS-2-23TH
23'' Standard weight, 2-ply black KEVLAR knit sleeve with thumb hole.
Mi Item #04127527
MFR #BK-KVS-2-23TH
Price$23.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23'' Standard weight, 2-ply black KEVLAR knit sleeve with thumb hole.
Mi Item #04127527
MFR #BK-KVS-2-23TH

Mfr description
BK-KVS-2-23TH 2 PLY KEVLAR SLEEVE 23"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.86/each

Specifications

Dimensions

  • Length
    23 in

Details

  • Additional Details
    Flame Resistant
  • Ansi Isea Cut Resistance Level
    3
  • Approval Listing Regulations
    ANSI, ASTM 3389-05, ASTM F1790-97, EN 388
  • Color
    Black
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)