Motion
KVCS-2-16
Cut Resistant Sleeve - Cotton/Kevlar Material, 16 in Long, Natural/Yellow Color
MI ITEM #04127538
MFR #KVCS-2-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Cotton/Kevlar Material, 16 in Long, Natural/Yellow Color
MI ITEM #04127538
MFR #KVCS-2-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KVCS-2-16 1 PLY COTTON SLEEVE

Specifications

  • Garment Type
    Cut Resistant
  • Length
    16 in
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Cotton/Kevlar
  • Color
    Natural/Yellow
  • Approval Listing Regulations
    ANSI, ASTM 3389-05, EN 388
  • Ansi Isea Cut Resistance Level
    2
  • Additional Details
    Slash Protection
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought