Motion
KVCS-2-18TH
Cut Resistant Sleeve - Cotton/Kevlar Material, 18 in Long, Natural/Yellow Color
MI ITEM #04127542
MFR #KVCS-2-18TH
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Cotton/Kevlar Material, 18 in Long, Natural/Yellow Color
MI ITEM #04127542
MFR #KVCS-2-18TH

Mfr description
KVCS-2-18TH 1 PLY COTTON SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Length
    18 in

Details

  • Additional Details
    Slash Protection
  • Ansi Isea Cut Resistance Level
    2
  • Approval Listing Regulations
    ANSI, ASTM 3389-05, EN 388
  • Color
    Natural/Yellow
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Cotton/Kevlar
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)