Motion
KVS-1-14
Sperian Cut Resistant Sleeve - Kevlar Material, 14 in Long, Yellow Color
MI ITEM #04127554
MFR #KVS-1-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sperian Cut Resistant Sleeve - Kevlar Material, 14 in Long, Yellow Color
MI ITEM #04127554
MFR #KVS-1-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KVS-1-14 KEVLAR SLEEVE

Specifications

  • Garment Type
    Cut Resistant
  • Length
    14 in
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Color
    Yellow
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought