Motion
KVS-2-24TH
Cut Resistant Sleeve - Cotton/Kevlar Material, 24 in Long, Yellow Color
MI ITEM #04127596
MFR #KVS-2-24TH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Cotton/Kevlar Material, 24 in Long, Yellow Color
MI ITEM #04127596
MFR #KVS-2-24TH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24 in

Details

  • Additional Details
    Slash Protection
  • Ansi Isea Cut Resistance Level
    3
  • Approval Listing Regulations
    ANSI, ASTM 3389-05, ASTM F1790-97, EN 388
  • Color
    Yellow
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Cotton/Kevlar
  • Product Type
    Protective Sleeves

Overview

Mfr description
KVS-2-24TH KEVLAR SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought