Motion
LPFSL-21-AC
Cut Resistant Sleeve - High Performance Polyethylene Material, 21 in Long, White Color
MI ITEM #04127609
MFR #LPFSL-21-AC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - High Performance Polyethylene Material, 21 in Long, White Color
MI ITEM #04127609
MFR #LPFSL-21-AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LPFSL-21-AC SLEEVE

Specifications

  • Garment Type
    Cut Resistant
  • Length
    21 in
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    High Performance Polyethylene
  • Color
    White
  • Approval Listing Regulations
    ANSI, ASTM 3389-05, EN 388
  • Ansi Isea Cut Resistance Level
    4
  • Additional Details
    Low Lint
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text