Motion
14110445
One-Fit Particulate Respirator - N95 Filtration Standard, One-Size-Fits-All
Mi Item #04127622
MFR #14110445
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Fit Particulate Respirator - N95 Filtration Standard, One-Size-Fits-All
Mi Item #04127622
MFR #14110445

Mfr description
14110445 RESPIRATOR
  • Exclusive design and shape contours with the natural shape of the face
  • 95% filtration efficiency against solid particulates and non-petroleum based liquid aerosols
  • Strong and rigid outer shell prevents mask from collapse in high humidity or moist environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    One-Size-Fits-All

Details

  • Filtration Standard
    N95
  • NIOSH Approval
    TC-84A-4378
  • Series
    One-Fit
  • Standards Met
    CSA Z95.4-9, NIOSH 42 CFR 84, OSHA 1910.134
  • Strap Material
    Elastic
  • Type
    Half Facepiece Disposable Respirator
  • Valve Type
    Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)