Motion
14530006
Disposable Hood, Garment Use: Respirator Hood, Size: Universal, Material: High Density Polyethylene
MI ITEM #04127629
MFR #14530006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Hood, Garment Use: Respirator Hood, Size: Universal, Material: High Density Polyethylene
MI ITEM #04127629
MFR #14530006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14530006 AIR HOOD

Specifications

  • Garment Use
    Respirator Hood
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Size
    Universal
  • Includes Window
    Does Not Include Window
  • Material
    High Density Polyethylene
  • Closure Type
    Slip-On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text