Motion
420010
Survivair 4000 Full Face Respirator - Survivair 4000 APR, Filter Not Included, PAPR & SAR, Size: Universal
MI ITEM #04127689
MFR #420010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair 4000 Full Face Respirator - Survivair 4000 APR, Filter Not Included, PAPR & SAR, Size: Universal
MI ITEM #04127689
MFR #420010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
420010 RESPIRATOR

Specifications

  • Type
    Full Face
  • Filter Type
    Filter Not Included
  • Series
    Survivair 4000 APR
  • Papr Sar Comp
    PAPR & SAR
  • Includes
    Nose Cup
  • Facepiece Material
    Silicone
  • Size
    Universal
  • Standards Met
    AS/NZS 1716:2003 License No:0952
  • Suspension
    4-Point
  • Connection Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought