Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair 4000 Full Face Welding Respirator - Survivair 4000 APR, Filter Not Included, Neither, Size: Universal
MI ITEM #04127697
MFR #420090

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
420090 RESPIRATOR

Specifications

  • Type
    Full Face Welding
  • Filter Type
    Filter Not Included
  • Series
    Survivair 4000 APR
  • Papr Sar Comp
    Neither
  • Includes
    Flame-Retardant Bibs
  • Facepiece Material
    Silicone
  • Size
    Universal
  • NIOSH Approval
    42 CFR 84
  • Suspension
    5-Point
  • Connection Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought