Overview
Mfr description
420079 RESPIRATOR
Specifications
- TypeFull Face Welding
- Filter TypeFilter Not Included
- SeriesSurvivair 4000 APR
- Papr Sar CompNeither
- IncludesNose Cup
- Facepiece MaterialSilicone
- SizeUniversal
- NIOSH Approval42 CFR 84
- Suspension5-Point
- Connection TypeThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data