Motion
140635
Survivair 4000 APR Systems Peel-off Lens Cover - Survivair 4000 Series Compatibility, Standards Met: NIOSH
MI ITEM #04127701
MFR #140635
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair 4000 APR Systems Peel-off Lens Cover - Survivair 4000 Series Compatibility, Standards Met: NIOSH
MI ITEM #04127701
MFR #140635

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140635 TINTED LENS COVER

Specifications

  • System Type
    APR Systems
  • Type
    Peel-off Lens Cover
  • Series/System Compatibility
    Survivair 4000
  • Material
    Polyester
  • Color
    Gray
  • Standards Met
    NIOSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text