Overview
Mfr description
430005 LOWER PROTECTIVE BIB
Specifications
- TypeProtective Bib
- Facepiece Type CompFull Face
- Product LineSurvivair 4000 APR
- Standards MetNIOSH
- Series CompatibilitySurvivair 4000
- UPC_NO797402005749
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data