Overview
Mfr description
430010 UPPER PROTECTIVE BIB
Specifications
- TypeProtective Bib
- Facepiece Type CompFull Face
- Product LineSurvivair 4000 APR
- Standards MetNIOSH
- Series CompatibilitySurvivair 4000
- UPC_NO797402005756
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data