Motion
311500
Survivair Premier Half Mask Respirator - Survivair Premier, Filter Not Included, Neither, Size: Small
MI ITEM #04127719
MFR #311500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair Premier Half Mask Respirator - Survivair Premier, Filter Not Included, Neither, Size: Small
MI ITEM #04127719
MFR #311500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
311500 FACEPIECE ASSY SMALL

Specifications

  • Type
    Half Mask
  • Filter Type
    Filter Not Included
  • Series
    Survivair Premier
  • Papr Sar Comp
    Neither
  • Includes
    Retainer Clips
  • Facepiece Material
    Silicone
  • Size
    Small
  • NIOSH Approval
    42 CFR 84
  • Strap Material
    Elastic
  • Suspension
    8-Point
  • Connection Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought