Motion
313500
Survivair Premier Half Mask Respirator - Survivair Premier, Filter Not Included, Neither, Size: Large
Mi Item #04127721
MFR #313500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair Premier Half Mask Respirator - Survivair Premier, Filter Not Included, Neither, Size: Large
Mi Item #04127721
MFR #313500

Mfr description
313500 FACEPIECE ASSY LRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large

Details

  • Connection Type
    Threaded
  • Facepiece Material
    Silicone
  • Filter Type
    Filter Not Included
  • Includes
    Retainer Clips
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    Neither
  • Series
    Survivair Premier
  • Strap Material
    Elastic
  • Suspension
    8-Point
  • Type
    Half Mask
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)