Motion
313110
Survivair Premier Half Mask Respirator - Survivair Premier, N95 Included, Neither, Size: Large
MI ITEM #04127731
MFR #313110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair Premier Half Mask Respirator - Survivair Premier, N95 Included, Neither, Size: Large
MI ITEM #04127731
MFR #313110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
313110 RESPIRATOR ASSY LRG

Specifications

  • Type
    Half Mask
  • Filter Type
    N95 Included
  • Series
    Survivair Premier
  • Papr Sar Comp
    Neither
  • Includes
    Soft Sealing Flange
  • Facepiece Material
    Silicone
  • Size
    Large
  • NIOSH Approval
    42 CFR 84
  • Suspension
    8-Point
  • Connection Type
    Bayonet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought