Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair Half Mask Respirator - Survivair Blue 1, Filter Not Included, Neither, Size: Small
MI ITEM #04127737
MFR #B210000

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
B210000 FACEPIECE ASSY SMALL

Specifications

  • Type
    Half Mask
  • Filter Type
    Filter Not Included
  • Series
    Survivair Blue 1
  • Papr Sar Comp
    Neither
  • Includes
    Carry Bag
  • Facepiece Material
    Silicone
  • Size
    Small
  • NIOSH Approval
    42 CFR 84
  • Connection Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought