Motion
B250000
Survivair 2000 Half Mask Respirator - Survivair 2000, Filter Not Included, PAPR & SAR, Size: Small
Mi Item #04127743
MFR #B250000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair 2000 Half Mask Respirator - Survivair 2000, Filter Not Included, PAPR & SAR, Size: Small
Mi Item #04127743
MFR #B250000

Mfr description
B250000 FACEPIECE ASSY SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small

Details

  • Connection Type
    Threaded
  • Facepiece Material
    Silicone
  • Filter Type
    Filter Not Included
  • Includes
    Carry Bag
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    PAPR & SAR
  • Series
    Survivair 2000
  • Type
    Half Mask
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)