Motion
260050
Survivair 2000 APR Complete System, System Type: APR, Headgear Type: Welding Helmet, Size: Medium
Mi Item #04127750
MFR #260050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair 2000 APR Complete System, System Type: APR, Headgear Type: Welding Helmet, Size: Medium
Mi Item #04127750
MFR #260050

Mfr description
260050 RESPIRATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Medium

Details

  • Adjustment
    Strap
  • Application
    Welding
  • Headgear Type
    Welding Helmet
  • Series
    Survivair 2000
  • Standards Met
    NIOSH 42 CFR 84
  • System Type
    APR
  • Window Type
    Welding Lens
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)