Motion
302000
Survivair Valuair Plus Half Mask Respirator - Survivair VALUAIR Plus, Filter Not Included, Neither, Size: Medium
MI ITEM #04127758
MFR #302000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair Valuair Plus Half Mask Respirator - Survivair VALUAIR Plus, Filter Not Included, Neither, Size: Medium
MI ITEM #04127758
MFR #302000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
302000 FACEPIECE ASSY MED

Specifications

  • Type
    Half Mask
  • Filter Type
    Filter Not Included
  • Series
    Survivair VALUAIR Plus
  • Papr Sar Comp
    Neither
  • Includes
    Carry Bag
  • Facepiece Material
    Thermoplastic Elastomer
  • Size
    Medium
  • NIOSH Approval
    42 CFR 84
  • Connection Type
    Bayonet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text